Beli clamp saddle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POLY-PUSH Clamp Saddleatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: PE: EN 12201/ISO 3607/ISO 14236/DIN 8072 /DIN 8074 /UNI 10910; PP: ISO 3609/DIN 8077/UNI 8318; PVC-U: EN 1452-2
- Irriplast Clamp Saddle (Klem Pelana)Deskripsi:The clamp saddle line has been produced from high quality raw material and it has resistance to impact. It has been designed for side outputs on Polyethylene pipes (PE) and it is available in the following range of sizes : Item 4001/4002/4003/4004 with signle or double output. They have diameters for the coupling with 20mm to 315mm pipes and threaded outputs (1/2" to 2"), provided with 2 and 4 bolts according to the diameters.atribut:
- Reference Standard: Pipes : UNI7990, DIN8074, UNI EN 12201; Threads : UNI ISO7/1, UNI ISO 228/1, ANSI ASME B1-20.1; International standards : SO 13460
- Working Pressure (Bar): 4 to 16, at temperature of 20°C
- RYUICHI Brass Bushing (Konektor Kuningan)atribut:
- Size (inch): 3/4x1/2
- Material: Brass
- POLY-PUSH Straight Coupleratribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- G Clamp Saddle Malleable Iron (Klem Pipa)Deskripsi:+ Merk G-Brand (SNI)+ Di test satu per satu+ Ideal untuk saluran air+ Kualitas Terbaik
- REX Multi Saddle Clamp (Klem Saddle Multifungsi)atribut:
- Compatible Pipe: JW Standard
- Target Pipe Size: 50 to 150
- POLYFUSION Stub End PN16 (Stub End)Deskripsi:Polyfusion Stub End Butt Fusion/Stub Flange Fitting HDPE PN16 digunakan sebagai komponen penyangga flange pada sambungan pipa HDPE khususnya pada sambungan flange-to-flangeatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- TRUSCO Resin Saddle Band (Klem Pipa)Deskripsi:Because it does not touch the mounting surface, corrosion of the pipe is prevented.atribut:
- Width (mm): 25
- Thickness (mm): 5
- SPACIO Saddle (Klem Pipa)Deskripsi:-For fixing pipesatribut:
- Material: Steel, Surface treatment:Trivalent chromate treatment
- Compatible Pipe: Standard pipe for SPACIO pipe system
- POLY-PUSH Sambungan Pipa Teeatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)Deskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 31160000
Daftar Harga clamp saddle Terbaru October 2026
| AMD Clamp Saddle HDPE | Rp149.900 |
| POLY-PUSH Clamp Saddle | Rp26.900 |
| Irriplast Clamp Saddle (Klem Pelana) | Rp27.900 |
| AMD Clamp Sadle PP Inch (Klem Pipa) | Rp21.900 |
| AMD Clamp Sadle CI (Klem Pipa) | Rp59.900 |
| RYUICHI Brass Bushing (Konektor Kuningan) | Rp15.900 |
| POLY-PUSH Straight Coupler | Rp20.900 |
| G Clamp Saddle Malleable Iron (Klem Pipa) | Rp37.900 |
| REX Multi Saddle Clamp (Klem Saddle Multifungsi) | Rp16.999.900 |
| Lesso Omega Clamp (Klem Omega) | Rp900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/Irriplast%20Clamp%20Saddle%20(Klem%20Pelana)/dqP112005494-1.jpg)
/mxP106855825-1.jpg)
/nfP106855843-1.jpg)
%20untuk%20Pipa%20Tembaga/RYUICHI%20Brass%20Bushing%20(Konektor%20Kuningan)/1iP109247054-1.jpg)
/POLY-PUSH%20Straight%20Coupler/liP112008774-1.jpg)
/0kP107912020-1.jpg)
/1aP111775046-1.jpg)
%20Khusus%20Lain/Lesso%20Omega%20Clamp%20(Klem%20Omega)/7hP109160269-1.jpg)
%20Las/POLYFUSION%20Stub%20End%20PN16%20(Stub%20End)/75P112064257-1.jpg)
/boP104063420-3.jpg)

/P102012215-1.jpg)
/P102966929-1.jpg)
/POLY-PUSH%20Sambungan%20Pipa%20Tee/m0P112008792-1.jpg)

/qhP109418953-1.jpg)
/1wP107088068-1.jpg)
/n3P106186831-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)